For detailed information, other images and documents, please select individual articles from the following table.
Flashing warning lamp LED round
LED warning lamp with 16 LEDs. Can be used as a universal all-purpose signal light.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Lithium ion long-life battery
Scope of delivery includes:
- 100 - 240 V AC charging adapter
- 12 - 24 V DC charging adapter
- USB cable and magnetic mount
- Art. no. 0827559000 red LEDs
9 different operating modes
Rotating, fast flashing, single flashing, alternate flashing, SOS rescue, bright continuous light, soft continuous light, 2-LED flashing light, 4-LED flashing light
The device must not be tampered with. If the lamp is incorrectly assembled, this can affect its watertightness and damage the device.
Depending on what it is used for, it can be mounted or hung anywhere requiring warning lights, for example on the street, on a work site, on a car or on other surfaces. The LED warning lamp is watertight and can be safely used for nautical purposes or in any other wet environment. Watertight up to a water depth of 1 metre. The warning lamp floats in the water if it is not fixed in position.
Using the magnet on the back: The LED warning lamp can be attached to vehicle bodywork or other similar metal surfaces. To charge the LED warning lamp, place it on the magnetic mount (observe correct polarity).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!