Folding Door Lifter

For detailed information, other images and documents, please select individual articles from the following table.

Folding Door Lifter

See product details

Available in 2 versions
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
This stay is designed to absorb the sudden fall of the door.
It includes a selfclosing system.
The opening angle is adjustable.
It works with any kind of hing.
It can be mounted on Plus 4-11-12-14- 15 profiles.
Min. heigt of the door H=40mm + 2 x overlay.
Can be mounted on the left or right side
Includes mounting template.