The Elbow model lifting, folding or chest compass is designed to slow down or slow down the falls of the doors by modifying their operation. It is adjustable with the help of an Allen key, thus being able to position the door. intermediate shape This model has a slow or soft closing. It can be installed on both the right and left sides. It is a piece that is made of steel with a nickel-plated finish, making it resistant, durable, and easy to maintain. The packaging of this product consists of 20 units, includes hook and screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!