The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro T-105 flap lift fitting
Exceptionally easy to open thanks to power assisted opening mechanism
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Easy access to everything inside
- Flap range: Width up to 1200 mm, height: 250-500 mm
- Safely holds flap open in any position from 45°
- Further units can be installed above
- Opening angle 105°
- No maintenance or readjustment required
Specified dimensions not binding. Subject to technical changes!
Perfect design
For kitchen, living room and office furniture
For flaps up to 1200 mm wide
Large adjustment range
- For a wide range of flaps
- For wooden flaps, wooden frames
Broad application area
For flaps in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!