Apparatus castor with fixed holder
Apparatus castor with fixed holder - 1
Apparatus castor with fixed holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Apparatus castor with fixed holder

Standard all-rubber tyres, sheet steel rims
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
  • Friction bearing hub

  • Does not damage flooring

  • Strength: 83±5 Shore A

  • Rim comprises two sheet steel discs, riveted and electrogalvanised

  • Low noise

  • Low roll resistance

  • Application temperature: -20°C to +60°C

  • Housing made of electrolytically galvanised sheet steel

  • Double ball collar with grease lubrication

  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!