For detailed information, other images and documents, please select individual articles from the following table.
Apparatus castor with fixed holder
Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Friction bearing hub
- Does not damage flooring
- Strength: 80±5 Shore A
- Abrasion-resistant all-rubber tyres
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!