For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FA/F
Stud anchor for standard applications in non-cracked concrete. Hot-dip galvanised steel
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Time-saving push-through installation
- Immediate load-bearing capacity — no waiting
- Torque-controlled expanding anchor made from hot dip galvanised steel
- Two anchorage depths — wide range of applications
ETA-02/0001 for individual fixing point, option 7, uncracked concrete
Heavy steel structures
Fence systems
Post support bracket
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
ETA-02/0001 for individual fixing point, option 7, uncracked concrete
- Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, wooden structures, beams, purlins etc.
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- The anchor may be used for anchorages with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, staircase railings)
- W-FA/F may only be used in dry indoor conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!