For detailed information, other images and documents, please select individual articles from the following table.
Combination first-aid bag DIN 13164:2022
Space-saving vehicle combi bag with bandaging material in accordance with DIN 13164:2022 with European warning triangle
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Scope of delivery:
- 2x Type I face masks DIN EN 14683
- 1x roll of adhesive plasters DIN 13 019 - A, 5 x 2.5 cm
- 1x plaster assortment, 14 pieces, DIN 13 019
- 2x skin wipes
- 1x dressing sachet DIN 13 151 - K
- 2x dressing sachets DIN 13 151 - M
- 1x dressing sachet DIN 13 151 - G
- 1x bandage DIN 13 152 - A
- 3x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m
- 2x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m
- 3x compresses 100 x 100 mm; 1 x 2 pcs; paper in accordance with DIN 58953-2
- 1x triangular bandage DIN 13 168 - D
- 1x pair of scissors DIN 58 279 - A 145
- 1x gold/silver thermal blanket, 1600 x 2100 mm
- 4x large seamless PVC vinyl gloves
- 1x first aid brochure in 6 languages
- 1x contents list
High-quality nylon bag with water-repellent coating and zip on three sides
Contents in accordance with DIN 13164:2022 plus European warning triangle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!