For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant pads
Consist of mineral fibreboard strips in a non-flammable glass fibre case
- Length x width x height: 300 x 200 x 100 mm
- Fire resistance rating: Fire resistant
- Height: 100 mm
- Width: 200 mm
- Length: 300 mm
- Resistance against: Water, Frost
- Ultraviolet resistance: Yes
- DIN: 4102-9
Exclusively for trade customers
Register now and access more than 15,000 products

Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Seals against fire and combustion gases
- Non-flammable
- Seals rooms
- Easy to apply
- Can be reused after removal
- Has a sound damping effect and can be easily retrofitted.
- Resistant to ageing and lightweight
- The pad can be used as a protective measure for planned and unplanned retrofitting as an interim solution and as a definitive partition
- Tear-resistant and dust-free pads (suitable for dust-sensitive rooms)
- Easy installation
- Insensitive to water, light and frost
- Maximum cable space: 60% of the partition size
[62] to seal
For use in the system[E]
Fire protection pad 90 [E]
For sealing wall and ceiling ducts with a fire resistance time category of fire resistance = 90 minutes, for cables, cable clusters and cable support systems
Suitable for use on any size cross-section
Suitable for fibre optic cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!