For detailed information, other images and documents, please select individual articles from the following table.
FIRE PROTECTION FOAM 240
Fire Protection Foam 240 is used to seal door frames and linear gaps throughout the fire rated areas of a building.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Tested to BS EN 1634-1 (fire door): FD60 performance achieved.
- Tested to BS EN 1366-4 (linear gaps) : up to 4 hours fire resistance (coated or uncoated).
- Tested without architrave (fire door).
- Tested with plastic packers (fire door).
- Gaps up to 35 mm (fire door).
- Excellent acoustic performance - up to 62 dB.
- Tack free in 10 minutes.
- Tested to BS EN 1634-1 (fire door): FD60 performance achieved.
- Tested to BS EN 1366-4 (linear gaps) : up to 4 hours fire resistance (coated or uncoated).
Ensure suitability of product prior to use. Protectect all surrounding areas & substrates which are required to remain free of Fire Protection Foam 240, using a suitable protective barrier. The surfaces must be solid and stable. Remove all loose particles, dust and grease. A speedier cure can be attained by moistening the substrates if needed.
- Immediately prior to use, shake the canister vigorously at least 20 times.
- Remove the protection cap and screw on to PU foam gun.
- Fill approximately 80% of the required depth of the cavity because the foam will expand.
- Work upwards on all vertical surfaces.
- The foam is firmly set in 1 hour (depending on the temperature and humidity); excess can be trimmed with a suitable cutting knife.
- Applying a light misting of clean water between each layer before subsequent application will permit faster cure and increase density.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!