For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant pads
Consist of mineral fibreboard strips in a non-flammable glass fibre case
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- The cushions can be used as a protective measure for planned or unplanned retrofitting, either as a temporary solution or as a permanent partition
- Tear-resistant and dust-free cushions (suitable for dust-sensitive rooms)
- Easy installation
- Insensitive to water, light and frost
- Maximum cable installation size: 60 % of the bulkhead size
- Seals off fire and flue gases
- Non-flammable
- Seals rooms
- Easy to apply
- Can be reused after removal
- Sound-absorbing and easy to retrofit
- Lightweight and resistant to ageing
[62] to seal
Wall and ceiling ducts fire-resistant Z-19.53-2375
For use in system [E]
Fire protection cushion 90 [E]
- For sealing wall and ceiling ducts with a fire resistance time category of fire resistance = 90 minutes, for cables, cable clusters and cable support systems
- Suitable for use on any size cross-section
- Suitable for fibre optic cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!