SILICA ULTIMATE fire blanket
SILICA ULTIMATE fire blanket - 1
SILICA ULTIMATE fire blanket - 2
SILICA ULTIMATE fire blanket - 3
SILICA ULTIMATE fire blanket - 4

For detailed information, other images and documents, please select individual articles from the following table.

SILICA ULTIMATE fire blanket

Fire blanket for preventive and defensive fire protection
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
  • Made of special SiO2 high-temperature fabric

  • Special mineral coating on both sides

  • Flexible, anti-slip, red and blue loops and aluminised fabric corner reinforcement

  • Protected stitching and steel yarn processing

  • Open-pore fabric

  • Suitable for sprinkler and extinguishing water

  • Includes a red protective case with 2 wheels and 2 handles as well as a telescopic handle for storage and transport


Scope of delivery:


  • 1x fire blanket

  • 1x protective case
  • Fabric non-flammable as per European fire protection test by MPA Dresden in accordance with DIN EN 13501-1, A1 and valid for all European states

  • EC safety data sheet in accordance with 91/155/EEC

  • Electrostatic assessment according to DIN 54345-1, non-conductive