For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Fire classes: ABC
- Extinguishing agent: Powder
- Free from PFAS/PFHxA
- Permanent pressure unit with manometer
- Extinguishing agent container made of high-quality sheet steel
- Steady positioning due to a stable support foot
- Durable brass fitting
- Includes wall bracket
- Test interval: 24 months after production date.
- GLORIA fire extinguishers are subject to a final inspection prior to leaving the factory. The date of the final inspection is the year of manufacture as indicated on the extinguisher. This regulation complies with DIN EN 3. Therefore, no additional test certificate or inspection sticker may be requested.
- To ensure continuous operation, each extinguisher must be checked by a specialist at regular intervals of no more than two years.
- For required extinguishers, the first check must therefore be performed after no more than two years.
The 6 kg powder fire extinguisher is ideal for use in residential buildings, offices, workshops, garages and vehicles and conforms to the EN 3 standard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!