For detailed information, other images and documents, please select individual articles from the following table.
Fire and acoustic protection acrylic
Intumescent acrylic sealant for fire rated sealing of linear joints and penetrations.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Fire resistance up to EI 120
- Excellent soundproofing in joints
- Minimal levels of hazardous substances released
- Halogen- and silicone-free
- Can be painted
- Good adhesion to many surfaces
- Resistant to moisture and spray water
- Odourless and UV-resistant
Usage for fire-rated partitions or joint seals must comply with ETA-21/0076, ETA-21/0077 and the assembly instructions.
ETA 21/0076 Sealing of linear joints
ETA-21/0077 Partitions
- For fire rated sealing of horizontal and vertical joints with minimal expansion load in massive walls, flexible partition walls and massive floors.
- For fire rated sealing of metal and plastic pipes and electrical cables in massive walls and flexible partition walls.
The application surface must be clean and free from dust and grease. Position the application gun. For precision work, use a spatula or knife. If backfill material is required, install this securely in the specified depth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!