Polyurethane roller permeated with silicon carbide
Circumferential speed:
- Specified by the machine used, but no more than 16 m/s
- Optimum rotational speed at approx. 2000 rpm
Materials to be processed:
Steel, stainless, non-ferrous and sintered metals and plastic.
For burnishing machine Art. No. 0702460.
For bright longitudinal textures, especially with stainless steel. Removes small scratches, annealing colours, heat marks and oxide coatings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!