For detailed information, other images and documents, please select individual articles from the following table.
Filler Light filler
Light filler for filling joints, cracks and holes in wall and ceiling surfaces
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Ready-to-use for fast application
- Almost no shrinkage, which eliminates cracking
- Easy to paint over with emulsion paints
- Easy to sand with 200 μm grain content max. 1 %
Please note that these values merely serve as empirical values. It should therefore be noted that the hardening time increases with thicker joints. The spatula, type 4A, can also be processed according to EN 13963 without joint cover strip. Cleaning: With water
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The light filler is suitable for filling joints, cracks and holes in walls and ceilings (e.g. gypsum plasterboard, acoustic panels). Small uneven areas in surfaces on walls can also be compensated, such as those that become visible when scraping off wallpaper. Can also be used in model construction.
The base material must be clean, dry and free from dust and grease. Using a cartridge or spatula, apply and spread the light filler to the joint, crack or hole. With joints, the protruding joint compound can be cut away with a utility knife after approx. 15-20 minutes. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!