For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU 50
Elastic contour filler, specifically for use on paintable plastic parts
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
High degree of elasticity
Ideal for modelling and touching up contours
Excellent adhesion
Short drying time
Saves time as further processing can continue directly
Easy to sand
User friendly
Can also be used on other material substrates
Multifunctional
Maximum permissible VOC content of VAKU 50: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 3 g/l.
Heat-resistant up to 80°C
Tip: Preliminary tests are recommended due to the broad range of mixed plastics! Pre-treatment with a 1-component plastic primer is advisable to ensure optimum adhesion. Not suitable for repairing breakage points. To prevent possible complaints, always ensure that the correct dosing ratio of filler to hardener is used.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Auto/cargo: In vehicle manufacturing and for repairing vehicles. Elastic filler for repairing scratches, recesses and contours (e.g. contact damage on bumpers) on paintable plastic parts.
Metal: Elastic filler for repairing scratches, recesses and contours on paintable plastic parts.
The substrate must be clean, dry and free from grease. Sand surfaces. Wherever possible, only sand polyester material when dry due to its sensitivity to water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!