For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU 20
Fine filler with high elasticity for sealing pores and for repairing small scratches, grooves and uneven surfaces
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Finely matched filler and resin combinations
- Non-porous and closed filling
- Low dust build-up during sanding
Quick drying
Saves time as further processing can continue directly (sanding, filling and applying top coat)
Easy to sand
- User friendly
- Simplifies further processing of the object
Brilliant white pigmentation
- Optimum surface and preparation for top-coat paint
- Ideal for use in model and furniture construction
Temperature-resistant up to 80°C
Tip: Before the final coating, strip the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction) Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 2 g/l
Polyester putty will not harden below +10°C.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Auto/cargo: For eliminating minor paint damage, scratches and for closing existing pores and uneven areas in the surfacing and universal filler area.
Metal: Extremely fine surface processing to ensure an optimum finish.
Wood: Suitable as a fine or universal filler for all types of wood. Not suitable for use on oily types of wood. Do not use on heavily weathered surfaces.
The surface must be clean, dry and free from grease
Sand surfaces
Due to water sensitivity, polyester material should only be sanded when dry where possible. To prevent possible complaints, always ensure the correct dosing ratio between the filler and hardener.
- Dosage: 2% hardener
- Working life: 4-5 minutes at 20°C
- Drying time: 20-30 minutes at 20°C
- Sandpaper: P80-280, wet only once completely dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!