For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester HSG-18 Compact
Lightweight fall arrester with belt strap, in particular for use involving aerial work platforms
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Equipped with tri-lock aluminium carabiners
Permissible user weight of 135 kg
Integrated belt fall cushioner for absorbing fall energy
- The fall cushioner ensures force transmission to the attachment point of less than 3 kN with a user weight of up to 100 kg
- With a user weight of 100 – 135 kg, force transmission to the attachment point is 3 – 6 kN.
Lightweight, compact construction
Double edges tested
Aerial work platform
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!