Façade membrane STAMISOL PERFORM FI 2 TAPE
Façade membrane STAMISOL PERFORM FI 2 TAPE - 1
Façade membrane STAMISOL PERFORM FI 2 TAPE - 2
Façade membrane STAMISOL PERFORM FI 2 TAPE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Façade membrane STAMISOL PERFORM FI 2 TAPE

Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
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
  • Highly resistant to UV radiation, heat and moisture

  • Provides walls with lasting protection from water and wind

  • Breathable, prevents the risks of condensation and aids heat insulation

  • Fire protection class according to EN 13501-1 B-s1, d0
Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.