Façade membrane STAMISOL EXTREME DW

For detailed information, other images and documents, please select individual articles from the following table.

Façade membrane STAMISOL EXTREME DW

Extremely durable black membrane for use on façades with decorative joints, an open joint portion of max. 50 % and joint widths of up to 100 mm
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
  • Extremely robust and permanently resistant to UV radiation (10,000 h test), heat and moisture

  • The membrane provides walls with lasting protection from water and can withstand extremely windy conditions

  • Gives open façade cladding greater aesthetic appeal with contrast and depth

  • The breathable membrane prevents the risks of condensation and aids heat insulation
Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10 %.