Window construction screw, raised countersunk head FBS steel, zinc-nickel-plated black (ZNBHL), PH drive

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS steel, zinc-nickel-plated black (ZNBHL), PH drive

For use in automatic systems, roller-sorted
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
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing fittings on plastic profiles


Increased corrosion protection


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 360 hours without red rust on base metal corrosion



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter


(Foreign parts > or < such as head diameter will be sorted out)