Window construction screw, raised countersunk head FBS
Window construction screw, raised countersunk head FBS - 1
Window construction screw, raised countersunk head FBS - 2
Window construction screw, raised countersunk head FBS - 3
Window construction screw, raised countersunk head FBS - 4
Window construction screw, raised countersunk head FBS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS

Steel, yellow zinc plated, PH drive

See product details

Available in 2 versions
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
Drive: PH2



Special thread with needle tip



Head diameter 7.0 mm



Temperature resistance of corrosion protection layer: 150 °C


Cr(VI)-free corrosion protection layer.

Notice

Please also observe the information on the overview page.