For detailed information, other images and documents, please select individual articles from the following table.
Eye rinse solution
Handy bottle with sterile sodium chloride solution (0.9%)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Ergonomically shaped eye cup
- The bottle is especially suitable for mobile use in the workplace and for refilling wall stations and wall-mounted emergency boxes
In accordance with DIN EN 15154-4
To flush out foreign objects such as dust, dirt, splinters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!