The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Vacuum guard for grinders
Suitable for Würth grinders EWS 24-230, EWS 24-230S and Metabo Ø 230 mm
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Reduced dust formation
- With large castors and rotating suction coupling cone
- Made of varnished steel, cutting depth can be adjusted with mounting knob
- Ability to connect to Würth vacuum cleaners using the rotating suction coupling cone: suction hose with coupling Art. 0702400249 (unscrew front part) and screw on universal coupling Art. 0702400026
- Ability to mount the anti-vibration handle Art. 0708445001(supplied with Würth EWS 24-230/S angle grinder)
- Supplied in a cardboard box
In combination with AUTOMATIC Würth ISS 30-L, ISS 40-M, ISS 50-L vacuum cleaners
Power tools (100 to 2200 W) can be connected directly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!