The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Euraseal U-100 universal window sealing tape
Window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute
- Reduces the risk of building damage caused by moisture and mould in structure
- Increases efficiency of the insulation material
Extremely wide range of applications
- Tape can be used for indoor and outdoor seals
- Thanks to double-sided adhesion, the tape can be bonded either on the same side or the back
- Simplified storage through reduced part diversity
Suitable for quality-controlled installation in accordance with the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements.
Thanks to the variable Sd value, the seal fulfils the principle of "sealed tighter on the inside than the outside"
Easy to plaster over on the rough, fleece-coated side
An excess length of 2 to 5 cm must be maintained in the corner area, depending on the joint width. An expansion loop must be integrated. Screw connection for floor-to-ceiling elements with EPDM sealing tape exterior must be carried out with EPDM sealing tape adhesive.
Universal window sealing tape Euraseal U-100 can be combined:
- Universal window sealing tape Euraseal U-100 / exterior: VKP Plus
- Interior: Perfect neutral silicone / Exterior: Universal window sealing tape Euraseal U-100
- Form the outer seal of the lower connection in the form of a tray (sloping toward the outside).
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Sealing of window joints and connecting joints of metal façades and conservatories.
Pre-cleaning
Roughly clean the surfaces of soiling
Installation on window:
Stick the window sealing tape with self-adhesive to the back of the blind frame and press on firmly using a press-on roller. Fit the window and fill with PURLOGIC® foam.
Installation on masonry:
Apply a 6–8 mm thick continuous bead of flexible tape adhesive/plus to the window reveal. Lightly press on the window sealing tape using a press-on roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!