For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED
Rechargeable LED work light
International version
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Marking
- Two-piece housing for a secure grip
- Extremely powerful and intense light source
- Very wide angle of incidence
- IP20 certification provides protection against water and dust
- Strong magnet for easy installation
- Adjustable housing in a range of 160 degrees to facilitate a variety of light direction applications
- Main light and diffused light generated by high-power LED lamps
- 1 360-degree adjustable hook at the rear of the housing
- Wrist strap
Includes:
Lamp, USB cable, user manual
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!