For detailed information, other images and documents, please select individual articles from the following table.
Engine wash
Powerful engine cleaner for engines, engine compartments and gearboxes
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
High cleaning performance
- Quickly and thoroughly removes oil, grease and other soiling
- The cleaner adheres to vertical surfaces due to its viscosity, which means that it can get under the dirt and loosen it to optimal effect
Gentle on materials
Delicate surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.
Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105
Oily and greasy contaminants are not emulsified, but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.
Does not contain AOX compounds or organic solvents
No phosphates or complex compounds
Silicone-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Engine, engine compartment and gearbox are cleaned thoroughly and in an environmentally friendly way. Delicate surfaces such as aluminium, tin and zinc and painted surfaces, plastics and rubber are not attacked thanks to absence of aggressive ingredients and a pH value approaching neutral.
Spray the engine wash undiluted onto the engine, engine compartment and gearbox. Rinse off thoroughly with a steam jet after a brief soaking time. Can also be used in a high-pressure device. Can be used with cold and warm water. Mixing ratio 1:1 to 1:10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!