2-STROKE ENGINE OIL

For detailed information, other images and documents, please select individual articles from the following table.

2-STROKE ENGINE OIL
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
Premium quality oil blended from the finest mineral oil additives which ensure thermal stability, anti-wear properties, engine cleanliness and corrosion protection



  • Provides optimum engine protection

  • Blended with high grade additives for superior performance

  • Features clear, easy-to-read gradients for accurate fuel-to-oil mixing
Notice
  • Excess oil can result in poor engine performance, cause smoking, and lead to problems like fouled spark plugs

  • Tested in accordance with API TC, JASO FC, ISO-L-EGC

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes.