Socket tester A with FI/RCD tripping
Socket tester A with FI/RCD tripping - 1
Socket tester A with FI/RCD tripping - 2
Socket tester A with FI/RCD tripping - 3

For detailed information, other images and documents, please select individual articles from the following table.

Socket tester A with FI/RCD tripping

Quick and reliable testing of all potentially fatal connection faults in the Schuko sockets.
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
Handy tester


Practical storage facility



No presetting required


Intuitive operation



Compact, lightweight design


Approx. 50 g



Fast and reliable testing of sockets


Tests for correct connection and indicates wiring faults via LED display



Power supply across socket being tested


No follow-up costs, no battery required



Housing made from fibreglass-reinforced polyamide


Shock and break-proof, allowing a long service life



Equipped with additional FI/RCD test circuit


For testing FI circuit breakers with a rated current of 30 mA (at 230 V AC) with a tripping time of 200 milliseconds (trips only on right phase).

Manufactured and certified to IEC/EN 61010-1 (DIN VDE 0411)

Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.