INDUSTRIAL PLUGS: THE REQUIREMENTS
To carry out quality electrical installation it is necessary to prepare modern sockets that are in line with current regulations, to ensure absolute safety of the electrical system. The products in our online shop are designed to be used in any electrical installation: for domestic and industrial, indoor or outdoor. To satisfy all professional jobs, it is important to identify the most suitable plugs for the installation. We offer a wide range of products that includes everything you need to work on any type of system such as: CEE connectors, grounding contact connectors and network connectors. You can buy 250v 32a industrial sockets which belongs to the protection class IP 44. With polyamide casing and brass contact materials, it is ideal for indoor and outdoor use.
INDUSTRIAL PLUGS: THE PHASES
Correctly choosing the industrial three-phase socket is a fundamental step to work only with versatile, comfortable and quality accessories, specifically designed to guarantee a high level of safety in every professional context. Each industrial single-phase plug on our online store is designed for comfortable handling, facilitating the operator during the insertion and detachment phases. Browse this section of the online shop and buy everything you need to make accurate, precise and extremely safe installations.
INDUSTRIAL SOCKETS: COLOR CODING
Industrial sockets can be purchased in several colours, an element that allows you to easily identify products with the most suitable voltage for a given application. On the Würth online shop you can buy the red or blue industrial socket in a few simple steps. The first section includes the plug adapter with CEE reduction with in-line phase inverter, ideal for both indoor and outdoor and complying with IEC 60309, EN 60309 and VDE 0623 standards. While in the second, the CEE plug 250 V / 400 V with screw clamps with cable clip, gasket and anti-bending cable protection. Among the blue industrial electrical outlets is also available on our online store the IEC plug adapter with nominal voltage of 250 V / AC and a nickel-plated contact surface. When Würth is your supplier, professionals are sure to find everything needed to carry out impeccable, safe and high-level electrical installations.