Electrical cable connections

Sort by

Top seller
Popular products from category Electrical cable connections

ELECTRIC TERMINAL BLOCKS FOR PROFESSIONALS

Operators in the electrical installation trade can find in our catalogue a selection of electrical terminal blocks and wire end ferrules. These include angled cable lugs and insulated crimp cable lugs. The tin-plated copper angled cable lug is suitable for multi-wire round conductors for electrical systems. Our insulated crimp cable lugs are insulated by a polyamide casing and complies with IEC 60998-1 (CEI 23-20) and IEC 60998-2-1 (CEI 23-21) standards and are available with forked, bladed or ring-shaped connectors.
Among our electrical installation products are wire terminal blocks with polypropylene bodies and tin-plated steel contact points, where several conductors can be inserted and are easily disconnected.



QUALITY ELECTRICAL TERMINALS AND FITTINGS

Terminals and electrical fittings are essential elements to perform electrical installation up to industry standards to ensure maximum safety in the system. Professionals can search our e-Shop to discover a complete range of crimp wires and end tubes, such as heat-shrink plastic sleeve end tubes.