For detailed information, other images and documents, please select individual articles from the following table.
Multi cutter EMS 450 1.7 Compact
Extremely powerful multi-cutter with quick-action clamping system for the automotive sector
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Ergonomic working
Anti-vibration system reduces vibration by up to 70%.
Robust
Metal gearbox ensures robustness and long life.
Powerful and fast work progress
450 W motor is designed for continual use and is overload protected
Optimally suited to application
Infinitely variable speed regulation adapts the tool perfectly to the respective application and keeps the speed constant even under load (tachometer generator).
Quick saw blade replacement
Tool-free quick-action clamping system
Ideal for cutting out windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!