For detailed information, other images and documents, please select individual articles from the following table.
Drill BM 10-XE
650 W drill for rapid drilling into wood, plastic and metal.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
High-torque but easy-to-handle machine
Outstanding weight/performance ratio for fatigue-free, rapid work progress.
Cable change system
The 4 m cable supplied can be replaced with a 6 m cable.
Large rubberised accelerator switch
The switch is always easy to reach, allowing simple speed control.
Right/left rotation
Direct carbon brush switches mean that the same torque can be achieved in both running directions.
Robust drill chuck
Single-sleeve drill chuck for quick and easy operation.
Solid metal gearbox
For outstanding power transmission and a long service life.
Can-design housing
The three-piece housing provides more stability for the machine than conventional half-shell housings in the same price class.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!