Cam Fastener

For detailed information, other images and documents, please select individual articles from the following table.

Cam Fastener

Zinc Plated

See product details

Available in 10 versions
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
The T15 eccentric is a very useful piece for assembling furniture in an optimal, reliable, and discreet way. Due to the fact that together with the correct bolts the joints will be practically invisible and of great resistance. The function consists of locking the bolt that is found embedded in the wood Its dimensions are 15 mm in diameter, while the size of the thread is 7 mm apart, having total height of 12 mm. The manufacturing material is Zamak and its finish can be found in natural, zinc-plated, and nickel-plated zamak, finally, its packaging is in 2500 units.