Easy-Finder Set
Easy-Finder Set - 1
Easy-Finder Set - 2
Easy-Finder Set - 3
Easy-Finder Set - 4

For detailed information, other images and documents, please select individual articles from the following table.

Easy-Finder Set

Contactless cable locator
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
The cable finder allows any technician to find any kind of cable, wire or wire pair in the shortest possible time without contact and without time-consuming stripping work.



  • Search depth down to 60 cm (also when concealed)

  • For locating cables and cableways up to 15 km

  • For limiting cable disruptions

  • Test cable, with fully insulated alligator clips, length 25 cm

  • Test cable, with special RJ11 connector, 10 cm long
Notice

Always disconnect cables. Risk of destruction!