The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EPDM sealing tape adhesive
Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Excellent material compatibility
Low-solvent formula means it can be used on virtually all common building surfaces, e.g. also on Styrodur.
Highly elastic
When used with the elastic EPDM films, building movements are optimally compensated.
Good adhesive properties
Even adheres to slightly damp (but not wet) surfaces.
Excellent stability
Compound does not run off masonry.
Acid, isocyanate and silicone-free
Odourless
- Store the original container tightly sealed in a dry place at temperatures between +5°C and +25°C without exposure to direct sunlight.
- EPDM sealing tape adhesive, Flexband adhesive and Flexband adhesive Plus must not come into contact in wet conditions.
- Do not use EPDM sealing tape adhesive on surfaces which have been pretreated with Butyl and Bitumen Primer (item no. 0982 875/876).
- We recommend performing preliminary tests on bitumen strips due to the large number of different systems.
Bag with practical surface nozzle
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For bonding Würth EPDM sealing tapes to window and door reveals and to other construction surfaces. Can also be used on uneven reveal surfaces.
The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.
Apply the EPDM sealing tape adhesive to the surface and wipe it off with a toothed spatula. Depending on the film width, the adhesive width should be a minimum of 40 mm on the building and a minimum of 30 mm on the element, with a thickness of 1 mm in each case. Pay attention to the planning specifications if a full-surface bond is required. With film overlaps, maintain an overlap length of at least 10 cm.
Glue the EPDM tape to the surface and press it on lightly using a press-on roller, while ensuring tension-free installation and the formation of a movement loop. After pressing on the film, the bonding gap should have a layer thickness of min. 1 mm and be completely filled with adhesive, without air pockets. The tape can be adjusted up to 30 minutes after bonding.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!