- For universal use in various areas of application
- Complies with many different international certification systems such as DVGW, KIWA and SVGW
The drinking water purification is confirmed by the DVGW type examination certificate DV-7401AS2289 and by the Austrian conformity registration certificate no.: R-15.2.3-20-17025.
- Drinking water installations DIN EN 806 and DIN 1988
- Natural gas installations DIN EN 1775 and DVGW G 600 (TRGI)
- LPG installations German Technical LPG Rules (TRF)
- Heating oil utilities DIN 4755 (German Technical Rules for the Installation of Oil Burning Systems – TRÖ)
- Hot water heating systems DIN EN 12828
- Local and district heating pipelines, DIN 4747
- Thermal solar collectors
- Water-circulation-based room cooling equipment
- Compressed air
- Systems for distributing technical gases
- Rainwater harvesting systems, DIN 1989
- Extinguishing lines, DIN 14462
- Sprinkler systems VdS CEA 4001
- Industrial and process water
- Sewage lifting plants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!