Hexagon head bolt DIN EN 14399-4, steel 10.9, hot-dip galvanised (hdg), for high-strength structural bolting assembly
Hexagon head bolt DIN EN 14399-4, steel 10.9, hot-dip galvanised (hdg), for high-strength structural bolting assembly - 1
Hexagon head bolt DIN EN 14399-4, steel 10.9, hot-dip galvanised (hdg), for high-strength structural bolting assembly - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt DIN EN 14399-4, steel 10.9, hot-dip galvanised (hdg), for high-strength structural bolting assembly

See product details

Available in 35 versions
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
High-strength preloadable fittings for bolted connections in metal constructions


  • HV system

  • K1 class

  • Strength class 10.9

  • Hot-dip galvanised steel


High-tensile prestressed bolts with large width across flats:


Large under-head surface


  • Reduced surface pressure

  • Reduced setting


Large under-head radius


  • Reduced notching effect

  • Better long-term resistance to vibration


Defined friction properties


  • Enables planned preloading


Lot marking on the product


  • This omits the need to request test certificate 3.1 in accordance with EN 10204. (see tab. 1 DIN EN 1090-2:2018-09)


CE marking


  • Controlled construction product
Notice

The design of supporting steel structures with high-strength fittings is regulated by DIN EN 1090-2 and DASt directive 024. “Only use complete fitting sets from one manufacturer (bolts, nuts and washers)”.



Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!



Storage and transport:


Screws, nuts and washers are supplied in a hot-dip zinc-plated version with nut lubricated under process conditions. The female thread of the nut is not hot-dip zinc-plated and is protected against corrosion solely by the applied lubrication. Improper transport and storage conditions can result in corrosion of the female thread or to a change in the lubrication condition as supplied and the correlation between tightening torque and pretensioning force associated with this.