For detailed information, other images and documents, please select individual articles from the following table.
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Integrated Tipmatic element
- No additional assembly outlay or space requirements
- Push within the centre third of the cover to open
Precision adjustment of front gap
Adjustment at either side to 6 mm (factory setting 4.5 mm)
Synchronisation optionally retrofittable
Just tap anywhere on the entire front panel to open
Very quiet operation, no friction
thanks to fully synchronised runners
Easy and precise performance
thanks to abrasion-resistant plastic rollers
High lateral stability
owing to wide guide rails
The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.
The necessary front gap is dependent on various influencing factors, such as e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!