For detailed information, other images and documents, please select individual articles from the following table.
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Integrated Tipmatic element
- No additional assembly outlay or space requirements
- Push within the centre third of the cover to open
Precision adjustment of front gap
Adjustment at either side to 6 mm (factory setting 4.5 mm)
Synchronisation retrofit optional
Just tap anywhere on the entire front panel to open
Very quiet operation, no friction
thanks to fully-synchronised runners
Easy and precise performance
thanks to abrasion-resistant plastic rollers
High lateral stability
owing to wide guide rails
The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.
The necessary front gap is dependent on various influencing factors, e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!