The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Concealed slide full-extension slide Dynapro With integrated soft-close system
Dynapro Soft-close can also be equipped with Tipmatic functionality
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Synchronised full-extension slide
- Load capacity up to 70 kg
Optional Tipmatic unit
- Mechanical opening system for handle-free fronts
- Tool-free assembly of the Tipmatic unit for Tipmatic Soft-close function
- One unit for all nominal lengths and weight classes
- 3-stage adjustment of ejection force
- Large trigger range through synchronisation bar
Tipmatic unit suitable from NL 270 mm
Sustainable packaging for packaging unit PU 15/20. A box with 15/20 left-hand slides and a box with 15/20 right-hand slides are delivered as a set.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!