For detailed information, other images and documents, please select individual articles from the following table.
Dust protection door
Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Special dustproof but air-permeable fleece
- Protects adjacent rooms from dust whilst renovations are carried out
- Also screens the site and protects against unauthorised access to the room
- Air-permeable material allows for fresh air supply
High-quality, easy-to-open zip fastening on both sides
Flexible uses for all door dimensions up to a maximum of 1 m x 2.10 m
Easiest assembly - The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue
Reusable
Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area.
All tasks during which adjacent rooms must be protected from dust or dirt, e.g. renovation, electrical or plumbing work, painting, dry walling or floor sanding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!