Accessory for soft closing of drawers mounted on T30 roller runners with lengths between 250 and 800 mm. This actuator, together with the device, provides a smooth and shock-free closing of the drawers.
It is installed very simply and unmanned, one actuator on each side of the drawer and one device on each side of the cabinet. It is recommended to mount the actuator with screws Ø3.5 x 12 mm and the device with screws Ø3.5 x 20 mm (not included).
Product features
- Accessory for soft closing of drawers with T30 slides. For lengths between 250 and 800 mm.
- This actuator, together with the device, provides a smooth and shock-free closing of the drawers.
- It is installed very easily and without hand, one actuator on each side of the drawer and one device on each side of the cabinet.
- It is recommended to mount the actuator with screws Ø3.5 x 12 mm and the device with screws Ø3.5 x 20 mm (not included).
- Made of plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!