Stabiliser set Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Stabiliser set Draw Systems
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
The Slim drawer is designed with straight and streamlined lines, in short, with an innovative white silk and anthracite grey finish. It has an extensive volume capacity thanks to its extra slim sides. It has total extraction runners and soft closing, with a maximum load of 40 kg. It is supplied in a kit format that is easy to assemble without machining and it has lower adjustment. Also, it is available in heights of 80, 95, 127 and 178 mm and depths of 300, 350, 400, 450 and 500 mm.

Synchronizes opening and closing of drawer slides.

Stabilizes action to avoid sideways movement of drawers.

Ideal for drawers from 900 to 1200 mm wide.

Stabilizing bar can be cut to fit module width (maximum 1200 mm).

Stabilizing bar length = module internal width - 9 mm.