Wardrobe Systems Wardrobe Tray

For detailed information, other images and documents, please select individual articles from the following table.

Wardrobe Systems Wardrobe Tray

Made of aluminium
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
Auxiliary wardrobe tray made of plastic to provide flexibility and resistance, with, 8019 mocha painted finish. With a structure made of aluminum for greater strength, also with an 8019 mocha finish. It has dimensions of 50 mm in height, and 455 mm in length x 99 mm in width. Its design has two tabs at its two ends to better hold onto any overhead support in the closet. Inside the packaging comes a unit ready to install, it only takes a few pieces to put together to be fully assembled.