Door knob, type C
Door knob, type C - 1
Door knob, type C - 2
Door knob, type C - 3
Door knob, type C - 4

For detailed information, other images and documents, please select individual articles from the following table.

Door knob, type C

Lateral misalignment of the handle plate allows for optimal ease of use
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
  • The handle plate is securely pre-assembled on the escutcheon

  • Easy assembly as the M5 sleeve nuts are pre-assembled

  • The metal fittings can be secured with M5 metric screws throughout
Notice

Steel door spindles with eccentric drill hole must be ordered separately. Door knobs can also be supplied with an anti-bacterial surface by special order.

Dimensions subject to change. Subject to technical changes.