Door hinge VLB house door 3D FD
Door hinge VLB house door 3D FD - 1
Door hinge VLB house door 3D FD - 2
Door hinge VLB house door 3D FD - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door hinge VLB house door 3D FD

Concealed door hinge for rebated doors with integrated groove for the rebate seal
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
The hinges are milled into the block/blind frame and the door


Not visible when the door is closed



Can be adjusted in three directions without removing the door leaf


The toothed clamping plates reliably prevent independent and unwanted height adjustment.



Maintenance-free

Notice

To install the hinges, milling jigs, a milling cutter with dia. 16 mm (not in product range) and a stop ring with dia. 27 mm (not in product range) are required.

Dimensions subject to change. Subject to technical changes.