VLB 40 3-D door hinge
VLB 40 3-D door hinge - 1
VLB 40 3-D door hinge - 2
VLB 40 3-D door hinge - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VLB 40 3-D door hinge

Concealed door hinge for flush-closing doors up to 60 kg
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
  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • The toothed clamping plates reliably prevent unwanted height adjustment

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Specified dimensions not binding. Subject to technical changes!