Door closer GTS 640 with slide rail
Door closer GTS 640 with slide rail - 1
Door closer GTS 640 with slide rail - 2
Door closer GTS 640 with slide rail - 3
Door closer GTS 640 with slide rail - 4
Door closer GTS 640 with slide rail - 5
Door closer GTS 640 with slide rail - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer GTS 640 with slide rail

For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the hinge side.
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
Hydraulic top door closer with controlled closing sequence



Additional protection


Cover can only be removed with tool.



Precise controlling of the closing delay, opening damping, closing speed and end stop via a hexagon socket screw at the front


Can be adapted to local circumstances

Notice

The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Specified dimensions not binding. Subject to technical changes.